Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Disc

Abrasive Disc 441

Item.#
09169045
Mfr.#
441
Package Qty.
1Box(10Sheet)
Ship pack of
1
22.01 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
For heavy grinding. Paint removal, deburring, and rust removal after painting.
Adhesive
R/R (resin bond)
Maximum Rotation Speed (min-1[r. p.m])
13700
Abrasive Material
C (silicon carbide)
Grain Size
20
Hole Shape
It has become a notch with friendly ease of attachment to the machine for (SL) fiber is thick and cut
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Thickness (mm)
1.0