Buy more than* S$200* and get FREE SHIPPING

  • Abrasive disc (FCA disk)

Abrasive disc (FCA disk) 100x15.9

4.00 (1)
Item.#
09169106
Mfr.#
100x15.9
Package Qty.
1Box(10Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material Thickness (mm)
0.8
Base Material
Vulcanized fiber
Abrasive Material
CC
Application
Thin steel sheet surface sanding, coarse polishing of non-ferrous metals and finishes for polishing
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Grain Size
14
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of brake rotor
4
From Japan
On 2015-08-17 16:37:23
I am almost satisfied with the product. I feel that abrasive grains are gone quickly. Also, although it is about price, I think that it will be a little lower price.