Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Abrasive disc (FCA disk)

Abrasive disc (FCA disk) 100x15.9

4.00 (1)
Item.#
09169151
Mfr.#
100x15.9
Package Qty.
1Box(10Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Base Material Thickness (mm)
0.8
Base Material
Vulcanized fiber
Abrasive Material
CC
Application
Thin steel sheet surface sanding, coarse polishing of non-ferrous metals and finishes for polishing
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Grain Size
36
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of brake rotor
4
From Japan
On 2015-08-17 16:37:23
I am almost satisfied with the product. I feel that abrasive grains are gone quickly. Also, although it is about price, I think that it will be a little lower price.