Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wiring Wire
  • Wiring Wire
  • Wiring Wire
  • Wiring Wire

Wiring Wire L-0630

by OPT
4.88 (8)
Item.#
09169282
Mfr.#
L-0630
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For wiring and setting wire works : plastic flexible steel pipes and conduits, etc.
Material (Body)
Synthetic resin
Breaking Strength (kg)
650
Wire Diameter (phi mm)
6.0
Length (m)
30
Color
Black
Withstand Load (kg)
400
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-10-09 22:40:41
cheap.
This review is about item#09169291.
Roller conveyor wiring
5
From Japan
On 2014-07-18 20:33:01
It was possible to use without problems
This review is about item#09169282.
Inlet wire
5
From Japan
On 2014-05-13 17:47:25
It is an electric shop. It was somewhat uneasy because it was cheap, but absolutely buying is absolutely no problem at all, I do not understand the difference from what I was using until now! It is! I can recommend it.
This review is about item#09169291.
It was used to pass the cap wire through the interphone pipe 20M.
5
From Japan
On 2013-11-07 16:34:31
It was easy to pass. When there was not it we passed through by two people but we gave up at 4 ~ 5 m and bought it. I'm glad I bought it
This review is about item#09169282.
Used for underwater pump maintenance such as relay stations
5
From Japan
On 2013-09-19 21:00:19
I am satisfied but is there no product that can be connected to the caterer cable?
This review is about item#09169282.
Wire wiring work
5
From Japan
On 2013-06-18 09:56:19
The storage case was also better for the set.
This review is about item#09169282.
AV wiring
5
From Japan
On 2013-05-20 13:16:19
I used it to change from existing D cable to HDMI. It was very easy to use and the work was completed smoothly. The price is also cheap. I will also purchase cases.
This review is about item#09169282.
LAN cable and other wires
4
From Japan
On 2011-04-13 12:25:43
Because it is us amateur, it was difficult to pass parts that do not have piping.
This review is about item#09169282.