Buy more than* S$200* and get FREE SHIPPING

  • Digital Tester
  • Digital Tester
  • Digital Tester
  • Digital Tester

Digital Tester M-04

3.58 (33)
Item.#
09170052
Mfr.#
M-04
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For inspection maintenance of electricity and electric circuit. For indoor electric work, electric facility construction and automotive maintenance, For inspection maintenance of electricity and electric circuit. For indoor electric work, electric facility construction and automotive maintenance, For inspection maintenance of electricity and electric circuit. For indoor electric work, electric facility construction and automotive maintenance, For inspection maintenance of electricity and electric circuit. For indoor electric work, electric facility construction and automotive maintenance
Safety Standards
It conforms to the IEC61010, 300V / CAT.II, Conforms to IEC61010, 300 V/CAT... ?
Operating Temperature and Humidity Range
0 ℃ -40 ℃, 75% RH (but no condensation), 0 degree C TO 40 degree C, 75% RH (HOWEVER, NO CONDENSATION)
Direct Current (A)
2000micro / 20m / 200m (accuracy: +/- (2.5% rdg + 10dgt)), 2000 ? / 20 m/200 m (accuracy : +/- (2.5 %rdg + 10 dgt))
Resistance (omega)
200/2000 / 20K / 200K / 2000K (accuracy: +/- (2.5% rdg + 10dgt)), 200/2000/20K/200K/2000K ( Accuracy : +/-(2.5%rdg+10dgt))
Dimensions (Height H x Width W x Depth D) (mm)
95x55x27, 95x55x27
Weight (g)
About 85, About 85
Accessories
Manual, fuse (built-in) 200mA / 250V, with a battery monitor, Instruction manual , fuse (built-in) 200mA/250 V, with a battery monitor
AS ONE Part Number
2-7674-01, 2-7674-01
Storage Temperature/Humidity Range
-10 ℃ -50 ℃, 75% RH (but no condensation), 10 degree C to 50 degree C, 75% RH (no condensation)
Sampling
2.5 times / sec, 2.5 times/second
DC Voltage (V)
200m / 2000m / 20/200/300 (accuracy: +/- (2.5% rdg + 2dgt)), 200 / 2000 m/20/200/300 m (accuracy: +/- (2.5 %rdg + 2 dgt))
AC Voltage (V)
200/300 (accuracy: +/- (2.5% rdg + 15dgt)), 200 / 300 (Accuracy: +/- (2.5 + 15 %rdg dgt))
Power
A23 (12V) 1 piece battery, A23(12V)battery 1pc
TRUSCO Part Number
449-2285
Customer Reviews
5 star 12
4 star 10
3 star 3
2 star 1
1 star 7
Review Rating: 3.58
33 Customer Reviews
The reviews are automatic translation.
Machine maintenance and car repair
5
From Japan
On 2018-04-10 12:25:53
Compact and easy to use Visibility is also perfect It is cheap and good product
This review is about item#09170052.
Car maintenance
5
From Japan
On 2018-04-05 16:51:38
It is cheap and compact. A little electrification check level is enough.
This review is about item#9170052.
Machine electrical check
5
From Japan
On 2018-03-12 09:22:03
For a very small size it is rich in functions and it is convenient to put in a small pocket and go out for inspection and the price is also cheap so even if it gets broken it will give up
This review is about item#9170052.
Bench test of precision magnetic field measuring device
5
From Japan
On 2018-02-27 15:21:00
It is useful to precisely measure resistance of several ohms. Measurement of 10 mV is also possible.
This review is about item#9170052.
Circuit and automobile maintenance
1
From Japan
On 2018-02-24 01:51:15
It is inconvenient because there is no buzzer function of energizing check. Although it was inexpensive, it was better to buy a buzzer function attached at a higher price.
This review is about item#9170052.
Check car battery etc
5
From Japan
On 2017-08-15 15:11:13
The character is also large and easy to see, it is compact and easy to use.
This review is about item#9170052.
As a battery tester
1
From Japan
On 2017-06-12 02:40:46
It became impossible to use immediately. Bolt displayed with a different numerical value
This review is about item#9170052.
Voltage, disconnection, etc.
1
From Japan
On 2016-04-18 14:54:04
There is no replacement battery
This review is about item#09170052.
Inspection work
4
From Japan
On 2016-04-15 18:25:27
It is smaller than I thought. There is no problem with use
This review is about item#09170052.
For patrol inspection in the factory
1
From Japan
On 2016-02-16 11:58:08
I bought two but one car did not become usable It was quite cheap and I thought it was such a thing. But the other one was able to be used properly and the usability was good.
This review is about item#09170052.