Buy more than* S$200* and get FREE SHIPPING

  • Buffing Compound Bar, White

Buffing Compound Bar, White U lime

4.00 (5)
Item.#
09170077
Mfr.#
U lime
Package Qty.
1PC
Ship pack of
1
19.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Height H) (mm)
around 175x60x40, About 175x60x40
Application
For copper plating, aluminum, stainless finishing., For copper plating, aluminum/stainless etc
Weight (g)
900, 900
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Stainless steel muffler
5
From Japan
On 2016-09-29 22:56:32
It is the best finish to finish polishing of the one-off muffler of stainless
This review is about item#9170077.
Polishing
1
From Japan
On 2015-03-16 13:12:41
I tried to use to buy other people Write a review of reference, it does not gloss, such as the blue bar.
This review is about item#09170077.
Aluminum wheels Shine
4
From Japan
On 2014-09-10 18:48:51
It is very easy to use convenient.
This review is about item#09170077.
Buffing of aluminum parts
5
From Japan
On 2011-05-24 03:14:09
It is a finish that seems to be unnecessary for blue bars at us.
This review is about item#09170077.
Used for final finishing of polishing operation
5
From Japan
On 2008-03-26 18:26:48
Until now, I used a blue rod at the final process, but this product has a very good finish and I'd like to continue using it even better for customers.
This review is about item#09170077.