Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Impact Rench

Air Impact Rench SI-1600E

Item.#
09170183
Mfr.#
SI-1600E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
No-load Air Consumption (L/min)
500
Capability Bolt Diameter
M14
Hose Inner-Diameter (phi mm)
8 or more
Weight (kg)
1.6
Outlet Corner (inch)
1/2"
Maximum Tightening Torque (N m)
330
No Load Rotation Speed (min-1[r.p.m])
9200
Overall Length (mm)
163