Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder

Disc Grinder FG10SC2

2.00 (1)
Item.#
09170235
Mfr.#
FG10SC2
Package Qty.
1PC
Ship pack of
1
103.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
12000
Reference Number of Carbon Brush
21
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Diameter (phi mm)
100
Maximum Output (W)
920
Power (V)
Single-phase 100
Weight (kg)
1.5
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Body Size (phi mm)
56
Grinding Wheel Thickness (mm)
3.5
Code
2 heart 2.5m
Power Consumption (W)
720
Current (A)
7.4
Accessories
Resinoid flexible toy Shea (# 36)-spanner
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
NCT chamfering after blank, thin finish
2
From Japan
On 2012-08-11 10:37:31
Motor was no longer rotate in August last year November purchase. Another grinder of Hitachi Koki's lighter did not even have one year. Lighter itself is the welcome, but short of the life I want you somehow
This review is about item#09170235.