Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder

Disc Grinder FG10SB3

1.00 (1)
Item.#
09170244
Mfr.#
FG10SB3
Package Qty.
1PC
Ship pack of
1
87.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
12000
Reference Number of Carbon Brush
21
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Diameter (phi mm)
100
Maximum Output (W)
590
Power (V)
Single-phase 100
Color
Violet Blue
Accessories
Rejinoidotoishi (A36Q) spanner
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Body Size (phi mm)
64
Grinding Wheel Thickness (mm)
4
Code
2 heart 1.8m
Power Consumption (W)
560
Current (A)
5.9
Weight (kg)
1.6
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Finish metal processing and the like of the weld surface
1
From Japan
On 2013-11-18 15:24:10
8 each one buying this type and FG10SC2 in May This model in two months deflection axis of the rotating parts after purchase, the FG10SC2 power failure occurs Since no day is a no industries that use a disk grinder is not to buy again in such durability Especially FG10SC2 looks does not make sense is broken than this in the same way to the low-cost goods higher 3000 yen
This review is about item#09170244.