Buy more than* S$200* and get FREE SHIPPING

  • Offset sisal
  • Offset sisal
  • Offset sisal

Offset sisal -

5.00 (6)
Item.#
09170271
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
For high speed: 12,000 For low speed: 9,000
Application
General metal finishing: stainless # 400 abrasive finishing Weld bead finish Sander flexible alternative to polishing
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Polished stainless steel, aluminum
5
From Japan
On 2018-05-03 14:41:31
Although I tried several kinds of things, this product will be well eroded well and it will be more efficient, than something of one side sisal, the sizer 's entanglement is also less and less useful.
This review is about item#9170271.
I bought it for an old sink, stainless steel sink polish.
5
From Japan
On 2017-08-18 08:12:17
It is used in conjunction with red bars as a feeling of use. It is a ground polish for mirror surface.
This review is about item#09170271.
Polishing
5
From Japan
On 2016-01-14 12:01:30
We used it for polishing 304, the working time can be shortened with considerable abrasive power, finishing is necessary but it is easy to finish up to a considerable level, so it's easy
This review is about item#09170271.
Buff for motorcycle parts
5
From Japan
On 2015-08-31 19:10:18
Strong finish is rumorous. If prices are lower, continuous administration is also possible.
This review is about item#09170271.
Mirror processing of aluminum etc.
5
From Japan
On 2014-08-17 19:32:17
We recommend absolute confidence to those who do mirror finishing. We can shorten the work which was hard up to now by 50% or more.
This review is about item#09170271.
To polish the motorcycle stainless steel muffler that turned black.
5
From Japan
On 2012-04-02 17:41:12
I was surprised at the powerful abrasive power and I think that what I had done so far would be what it was. If polishing scratches are few, if you use the compound properly, it will be a satisfactory finish level with sisal only, and it is not about as much as you thought about the degree of consumption of the sisal itself, it is a recommended dish.
This review is about item#09170271.