Buy more than* S$200* and get FREE SHIPPING

  • Offset felt
  • Offset felt
  • Offset felt

Offset felt -

4.00 (3)
Item.#
09170287
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
30.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
For high speed: 12,000 For low speed: 9,000
Application
General metal finishing: stainless # 600 abrasive finishing Weld bead finish Sander flexible alternative to polishing
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Mirror finish
4
From Japan
On 2016-12-28 20:28:08
General was extremely easy to use compared to the offset, but seemed also as good a little more durable
This review is about item#9170287.
Mirror finish
4
From Japan
On 2016-12-27 22:03:06
Ordinary been skipped easy compared clogging is to use less to felt is I think if so.
This review is about item#9170287.
Aluminum polishing
4
From Japan
On 2015-10-19 15:28:19
It was used in the aluminum polishing. Eye could be used without clogging
This review is about item#09170287.