Buy more than* S$200* and get FREE SHIPPING

  • SGX Abrasive Cloth Belt, 20x520
  • SGX Abrasive Cloth Belt, 20x520
  • SGX Abrasive Cloth Belt, 20x520

SGX Abrasive Cloth Belt, 20x520 SGXB-GT-60

Item.#
09171084
Mfr.#
SGXB-GT-60
Package Qty.
1Box(20PC)
Ship pack of
1
51.13 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Base Material
High-strength fabric
Weight (g)
170
Width (mm)
100
Dimension (mm)
20x520
Grain Size
#60
Length (mm)
915