Buy more than* S$200* and get FREE SHIPPING

  • SGX Abrasive Cloth Belt, 20x520
  • SGX Abrasive Cloth Belt, 20x520
  • SGX Abrasive Cloth Belt, 20x520

SGX Abrasive Cloth Belt, 20x520 SGXB-GT-80

Item.#
09171093
Mfr.#
SGXB-GT-80
Package Qty.
1Box(20PC)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Base Material
High-strength fabric
Purpose
Stainless stee;. titanium alloy, etc.
Weight (g)
170
Grain Size
#80
Dimension (mm)
20x520
2014 TRUSCO Published Page
2-1985
Abrasive Material
Ceramic abrasive grains (SG)
TRUSCO Part Number
326-2219