Buy more than* S$200* and get FREE SHIPPING

  • SGX Abrasive Cloth Belt, 20x520
  • SGX Abrasive Cloth Belt, 20x520
  • SGX Abrasive Cloth Belt, 20x520

SGX Abrasive Cloth Belt, 20x520 SGXB-GT-100

Item.#
09171102
Mfr.#
SGXB-GT-100
Package Qty.
1Box(20PC)
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Base Material
High-strength fabric
TRUSCO Part Number
326-2171
2014 TRUSCO Published Page
2-1985
Abrasive Material
Ceramic abrasive grains (SG)
Dimension (mm)
20x520
Purpose
Stainless stee;. titanium alloy, etc.
Weight (g)
140
Grain Size
#100