Buy more than* S$200* and get FREE SHIPPING

  • SGX Abrasive Cloth Belt, 20x520
  • SGX Abrasive Cloth Belt, 20x520
  • SGX Abrasive Cloth Belt, 20x520

SGX Abrasive Cloth Belt, 20x520 SGXB-GT-120

Item.#
09171111
Mfr.#
SGXB-GT-120
Package Qty.
1Box(20PC)
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Base Material
High-strength fabric
2014 TRUSCO Published Page
2-1985
Abrasive Material
Ceramic abrasive grains (SG)
TRUSCO Part Number
326-2189
Dimension (mm)
20x520
Weight (g)
130
Grain Size
#120
Purpose
Stainless stee;. titanium alloy, etc.