Buy more than* S$200* and get FREE SHIPPING

  • 24 Hour Repeating Timer

24 Hour Repeating Timer WH3301WP

1.00 (1)
Item.#
09171127
Mfr.#
WH3301WP
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Time Setting Unit
30 minutes
Code
Outlet direct-coupled
Dimensions (Height H x Width W x Depth D) (mm)
102x70x47
Color
White
Rated Frequency (Hz)
50/60 (replacement type)
Installation Location
Indoors
1 Scale
15 minutes
Rating
15A AC100V
Timer Setting Error
+/- 7.5 Minutes
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Lightning of strawberries
1
From Japan
On 2018-01-14 18:49:51
I used two of the same things up to now, but it was an additional order. When you try it, time goes crazy. It also greatly. I got a complaint and sent it back, I checked properly and I was able to return it. I chose it because it is a leading manufacturer, but sometimes there are such things too. Thank you for your kind and courteous correspondence.
This review is about item#9171127.