Buy more than* S$200* and get FREE SHIPPING

  • Twist Lead Wires
  • Twist Lead Wires
  • Twist Lead Wires
  • Twist Lead Wires

Twist Lead Wires MW-7030

Item.#
09171145
Mfr.#
MW-7030
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wiring work
Breaking Load (kN)
7.4
Shape
two phi3.0mm + phi2.6mm
Length (m)
30
Using Safety Withstand Load (kN)
3.4
Wire Diameter (phi mm)
6.2
Wire Color
Yellow x black