Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Earth Leakage Circuit Breaker, Ground Fault Protection
  • Earth Leakage Circuit Breaker, Ground Fault Protection
  • Earth Leakage Circuit Breaker, Ground Fault Protection
  • Earth Leakage Circuit Breaker, Ground Fault Protection
  • Earth Leakage Circuit Breaker, Ground Fault Protection

Earth Leakage Circuit Breaker, Ground Fault Protection GR-XB1515

4.71 (38)
Item.#
09171163
Mfr.#
GR-XB1515
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Condition
Indoor application
Within Operating Time
0.1
Connection Method
Plug-in connection system (standard)
Frame
15AF
Rated Voltage (V)
100
Specification
For ground fault protection only, shock wave non-operating forms
Color
Gray
Number of Poles / Element Number
2P0E
Rated Sensitivity Current (mA)
15
Rated Current (A)
15
Plug Socket Number
2
Weight (kg)
0.11
Operating Temperature Range (deg C)
-10 - 40
Outside Dimension (Width W x Length L x Height H) (mm)
(I include a reset button) 43x99x43
Customer Reviews
5 star 31
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.71
38 Customer Reviews
The reviews are automatic translation.
Used during maintenance such as dry / wet vacuum cleaner for business use, blower · high pressure washer etc.
5
From Japan
On 2018-03-10 16:21:50
Since the staff forgotten at the store in charge at the time of use last month and I can not find it, I purchased additional.
This review is about item#33247575.
Hotbed Power Supply in a Vinyl House
5
From Japan
On 2018-02-23 23:55:18
Although the hotbed heater is of a waterproof structure, it installs it because I am afraid of electric leakage in the event because it will put water on it. I am very happy that I can nurture it safely at affordable price.
This review is about item#9171163.
When using electric tools at customers
5
From Japan
On 2017-12-07 18:48:40
Although it is a major customer, it was instructed to use it by raising the name at the time of entering the construction work entrance work class. The item name is already the default.
This review is about item#9171163.
Earth leakage protection of 100 V outlet power supply used for incidental facilities of chemical plant.
5
From Japan
On 2017-07-14 14:36:45
Performance can be used safely without complaining. Easy to check operating status with lamp.
This review is about item#9171163.
Electric leakage prevention of hot water toilet seat
4
From Japan
On 2017-07-01 15:42:50
I think that it was good if there was something of a smaller size a little.
This review is about item#9171163.
When using electric tool at construction site
5
From Japan
On 2017-05-22 01:29:41
For prevention of leakage electricity is attached easily depending on the location of purchase, but recent socket plate has a double-sided tape without screws but tape can not be stretched for field work
This review is about item#09171163.
As measures against electric leakage around the water
3
From Japan
On 2017-05-16 23:41:31
I connect a table tap through the product to a water-intensive outlet. I think that the size is equivalent to other company's products.
This review is about item#33247575.
Flush to home in toilet, washing machine outlet
5
From Japan
On 2017-02-18 11:44:47
At the time of electric leakage suddenly, I think that it can be relieved because it will not be interrupted
This review is about item#9171163.
Maintenance of machine
5
From Japan
On 2016-11-23 09:21:46
It is used for a long period of time when using the power supply at the customer, but it can be used without problems. This time is also an additional purchase.
This review is about item#33247575.
When using the power of a third party agency
5
From Japan
On 2016-10-15 13:02:22
If you rely on the supply of power from a third-party organization in relation to the relationship in relation, there is a fear that it will interfere with the facilities of the other, and there is a sense of security in handling, it is useful .
This review is about item#33247514.