Buy more than* S$200* and get FREE SHIPPING

  • Twist-drill blade latch
  • Twist-drill blade latch
  • Twist-drill blade latch
  • Twist-drill blade latch
  • Twist-drill blade latch

Twist-drill blade latch 3

4.50 (8)
Item.#
09171416
Mfr.#
3
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When you insert the stopper to the drill, please wear gloves. Or drill may harm you. Cannot be used with a vibration drill.
Dimensions B (mm)
20
Dimensions A (mm)
22
Dimensions C (mm)
13
Dimensions D (mm)
25
Hole Diameter (phi mm)
3