Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twist-drill blade latch
  • Twist-drill blade latch
  • Twist-drill blade latch
  • Twist-drill blade latch

Twist-drill blade latch 4

4.56 (9)
Item.#
09171425
Mfr.#
4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When you insert the stopper to the drill, please wear gloves. Or drill may harm you. Cannot be used with a vibration drill.
Dimensions A (mm)
22
Dimensions C (mm)
13
Dimensions D (mm)
25
Hole Diameter (phi mm)
4
Dimensions B (mm)
20
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Drilling of wood
5
From Japan
On 2018-04-28 13:14:46
When the stopper comes in contact with the surface, only the central part turns, so the material surface is not damaged. Previously I used metal objects, but I replaced them all with this product.
This review is about item#9171443.
To woodworking
4
From Japan
On 2017-09-16 15:56:21
A little frustration remains in these two points that rotating scratches are included in the target wood a little and that the inner diameter size can not be distinguished by color in the case of multiple possessions. However, since it is a useful tool that is not elsewhere, I use it satisfactorily.
This review is about item#9171461.
During wood work
3
From Japan
On 2017-02-08 09:12:09
Even with a hand drill, straight holes are easily opened and it is handy. Just a hexagon bolt to fix the drill bit is easy to loosen, so once you relax it will dig into more than the specified depth, so you have to tighten the bolt considerably stronger. If the plastic cover of the stopper also idly runs on the surface of the workpiece, it is also a difficulty to have round scratches on the material surface. When using, the stopper is fixed with fingers so as not to rotate.
This review is about item#9171452.
During wood work
5
From Japan
On 2016-08-14 22:29:23
I am very satisfied with the function.
This review is about item#9171477.
Used for dowel drilling
5
From Japan
On 2016-03-19 04:45:17
Dabo drilling has become easier
This review is about item#09171452.
Wood work dowel empty
5
From Japan
On 2015-04-29 21:10:20
It is used for dowel hole drilling, wood scraps are discharged smoothly and excellent in workability.
This review is about item#09171452.
I used it for drilling for dowels
5
From Japan
On 2014-11-19 20:37:27
I could use it well if I fixed the position of the immobile screw fixed to the drill firmly to the teeth of the drill. I think that it is a good product.
This review is about item#09171443.
Dabo filling work
5
From Japan
On 2014-11-11 17:41:23
I think that it is convenient, I think that the idea is amazing.
This review is about item#09171443.
I use it with a drill bit for woodworking.
4
From Japan
On 2014-07-22 08:01:10
The fixed position is not shifted, it is conveniently used. I'd like to arrange the size, but it is under consideration as it will be slightly expensive!
This review is about item#09171443.