Buy more than* S$200* and get FREE SHIPPING

  • Cusion Drill For Iron work
  • Cusion Drill For Iron work
  • Cusion Drill For Iron work

Cusion Drill For Iron work AMD-3.3

4.80 (5)
Item.#
09171531
Mfr.#
AMD-3.3
Package Qty.
1PC
Ship pack of
1
6.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drilling holes, such as iron, light metals, plastics, wood, and tap hole drilling.
Flute Length (mm)
36
TRUSCO Part Number
303-7266
Blade Diameter (phi mm)
3.3
Shank Diameter (phi mm)
6.35
Overall Length (mm)
98
Effective Length (mm)
48
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Boring
4
From Japan
On 2016-06-27 18:29:50
Meaning of the cushion was found. I feel that became easier Anaakegashi.
This review is about item#10006911.
Boring
5
From Japan
On 2015-12-27 07:27:13
It is color-coded by size, but I think that I do not color-coded more finely. It's size similar to it presbyopia because can not see the numbers.
This review is about item#10006945.
Under hole of 4mm tap
5
From Japan
On 2015-03-04 19:12:32
Hard to break because there is a cushion, sharpness is also the best.
This review is about item#09171531.
Light metal processing
5
From Japan
On 2014-04-04 21:14:23
It is the balance of pricing and feel great. Member is mainly for the use of the might of a good is compatibility in aluminum.
This review is about item#09523561.
Drilling of the general metal
5
From Japan
On 2012-05-12 13:00:16
Is a sharpness that does not live up to the vessel's name. Since only the first is missing, use of an impact is not recommended.
This review is about item#09523613.