Buy more than* S$200* and get FREE SHIPPING

  • Cusion Drill For Iron work
  • Cusion Drill For Iron work
  • Cusion Drill For Iron work

Cusion Drill For Iron work AMD-5.0

4.71 (7)
Item.#
09171556
Mfr.#
AMD-5.0
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drilling holes, such as iron, light metals, plastics, wood, and tap hole drilling.
Effective Length (mm)
69
Flute Length (mm)
52
TRUSCO Part Number
303-7347
Shank Diameter (phi mm)
6.35
Blade Diameter (phi mm)
5.0
Overall Length (mm)
120
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Drilling drill
4
From Japan
On 2018-01-04 21:43:34
It is the second purchase. This time I bought two books. Because it is cheap, I will purchase it when I need it.
This review is about item#9523534.
Construction
5
From Japan
On 2017-05-29 18:48:48
I do not quite understand the comparison with others, but the appearance and design were good.
This review is about item#9171522.
Drilling
4
From Japan
On 2016-06-27 18:29:50
I understood the meaning of the cushion. I feel that it became easier to pierce holes.
This review is about item#10006911.
Drilling
5
From Japan
On 2015-12-27 07:27:13
Although it is color coded by size, I think that it would be better to color-code more finely. It is because presbyopia can not see numbers if it is similar size.
This review is about item#10006945.
4mm tap pilot hole
5
From Japan
On 2015-03-04 19:12:32
Because there is a cushion, it is hard to break, sharpness is also the best.
This review is about item#09171531.
Light metal processing
5
From Japan
On 2014-04-04 21:14:23
The balance between pricing and use feeling is wonderful. Main parts to be used may be aluminum and compatibility may be good.
This review is about item#09523561.
Drilling of general metal
5
From Japan
On 2012-05-12 13:00:16
It is a sharpness not ashamed of the name of Bessel. Just because I miss the tip, I do not recommend using impact.
This review is about item#09523613.