Buy more than* S$200* and get FREE SHIPPING

  • High Precision Electronic Charger

High Precision Electronic Charger TA101FB

4.00 (1)
Item.#
09171574
Mfr.#
TA101FB
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Resolution/Fulling Precision
5g
Weighing
50kg (20kg cylinder compatible)
Operating Temperature Range (deg C)
5 - 40
Weight (kg)
3.9
Power (V)
On the other hand (006P battery) or DC9 / (AC adapter) 100 (sold separately) one
Outside Dimension (mm)
395(L)x285(W)x65(D)
Loading Dimensions (mm)
230x width 230 length
Type
Ported
Accessories
5/16 adapter x2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning work
4
From Japan
On 2013-09-21 02:15:24
It was easy to understand and easy to understand.
This review is about item#09171574.