Buy more than* S$200* and get FREE SHIPPING

  • R22 Ball Valve Type Gauge Manifold Kit
  • R22 Ball Valve Type Gauge Manifold Kit
  • R22 Ball Valve Type Gauge Manifold Kit

R22 Ball Valve Type Gauge Manifold Kit TA120K-1

Item.#
09171592
Mfr.#
TA120K-1
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Gauge Diameter (phi mm)
68
Specification
(Manifold body) High Pressure ball valve and sight glass
Charge Hose
92cm (red, blue, yellow)
Pressure (MPa)
-0.1 - 3.4
Weight (kg)
3
Accessories
(One each for red, blue, yellow x) charge hose 92cm (TA132AF), storage case
Normal Opreration Pressure
(Charge hose) 3.5
Connection Port Diameter
(Manifold body) 1/4 flare
Compound Gauge (MPa)
-0.1 - 2.4
Mounting Screw
(Gauge) 1/8NPT
Connection Diameter
(Charge hose) 1/4 flare