Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • R410A Ball Valve Type Gauge Manifold Kit 68phi Gauge
  • R410A Ball Valve Type Gauge Manifold Kit 68phi Gauge
  • R410A Ball Valve Type Gauge Manifold Kit 68phi Gauge

R410A Ball Valve Type Gauge Manifold Kit 68phi Gauge TA122Y

1.00 (1)
Item.#
09171601
Mfr.#
TA122Y
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
(Charge hose) 4.2
Charge Hose
92cm (red, blue, yellow)
Pressure (MPa)
-0.1 - 5.3
Weight (kg)
3
Accessories
(One each for red, blue, yellow x) charge hose 92cm (TA132AF), storage case
Connection Port Diameter
(Manifold body) 5/16 flare
Compound Gauge (MPa)
-0.1 - 3.8
Mounting Screw
(Gauge) 1/8NPT
Connection Diameter
(Charge hose) 5/16 flare
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Personally desorption of air conditioner.
1
From Japan
On 2015-02-10 11:36:45
The needle does not move at all on either the negative pressure side or the pressurized side. Because it is not a specialist, it is used less frequently and I was late to notice. There is no hole penetrating pattern ... If you want to purchase early, please check.
This review is about item#09171601.