Buy more than* S$200* and get FREE SHIPPING

  • R407C R404A R507A R134a Ball Valve Type Gauge Manifold Kit
  • R407C R404A R507A R134a Ball Valve Type Gauge Manifold Kit
  • R407C R404A R507A R134a Ball Valve Type Gauge Manifold Kit

R407C R404A R507A R134a Ball Valve Type Gauge Manifold Kit TA124W

2.00 (1)
Item.#
09171617
Mfr.#
TA124W
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Diameter (phi mm)
80
Charge Hose
92cm (red, blue, yellow)
Pressure (MPa)
-0.1 - 3.8
Weight (kg)
3
Connection Port Diameter
(Manifold body) 1/4 flare
Accessories
(One each for red, blue, yellow x) charge hose 92cm (TA132AF), storage case
Normal Opreration Pressure
(Charge hose) 4.2
Compound Gauge (MPa)
-0.1 - 1.8
Mounting Screw
(Gauge) 1/8NPT
Connection Diameter
(Charge hose) 1/4 flare
Specification
(Manifold body) Ball Valve
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for operation pressure of refrigeration / air conditioning equipment, refrigerant inclusion, collection etc.
2
From Japan
On 2013-12-27 18:50:19
Since this manufacturer's product will come off only by slightly impacting the cover of the pressure gauge, you need to politely handle it. I use it by enclosing it with the surrounding rubber, but it is functional in good condition.
This review is about item#09171617.