Buy more than* S$200* and get FREE SHIPPING

  • High Efficiency Two Stage Vacuum Pump, Anti Back Flow Valve

High Efficiency Two Stage Vacuum Pump, Anti Back Flow Valve TA150XA

5.00 (6)
Item.#
09171662
Mfr.#
TA150XA
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oil Volume (mL)
350 (inclusion)
Ultimate Vacuum
15x10 -3 Torr (15 microns)
System
(Rotor) two-stage, (drive) direct expression
Power
100V (50/60Hz), (motor) 200W
Connection Diameter
1/4 Fureaosu, 5/16 Fureaosu (R410A use)
Motor Rotation Speed (min-1r.p.m)
1720 (60Hz) 1440 (50Hz)
Exhaust Volume (L/min)
48(60Hz), 40.8(50Hz)
Dimension / Size (mm)
115Wx330Dx225H
Weight (kg)
9.5
Accessories
Vacuum pump oil 500cc
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Dry sample
5
From Japan
On 2017-10-27 14:50:53
When opening it, oil was leaking into the inside and outside of the box. As soon as we contacted support via e-mail, we were asked about the delivery date of the substitute items and the date of pick-up of the oil leaked item, and we delivered and picked it up after a few days at the same time. We can purchase with confidence in the future if the correspondence of deficiency is solid.
This review is about item#9171662.
When repairing refrigeration equipment
5
From Japan
On 2017-05-01 18:20:32
Previously, I was using one stage vacuum pump, but the power is uneven and the sound is quiet.
This review is about item#9171662.
Vacuum chuck of wood processing lathe
5
From Japan
On 2016-08-22 17:35:42
It has sufficient capability as a vacuum chuck for wood processing lathes. The sound is quiet. In the case of vacuum, there is no leakage in the connection of the tube and tube, enough treatment is necessary, because it is a precious vacuum pump.
This review is about item#9171662.
To evacuate the air conditioner
5
From Japan
On 2015-09-07 22:37:00
It is used for evacuation of the air conditioner. It is easy to use and demonstrates its performance to the fullest for use in general air conditioners.
This review is about item#09171662.
Car Air Conditioner Vacuum
5
From Japan
On 2015-08-13 15:06:35
Powerful and easy to use
This review is about item#09171662.
Used for air purging of household air conditioners and automotive air conditioners
5
From Japan
On 2009-05-21 14:31:36
It is easy to use, it does not get in the way because it is scratching the work
This review is about item#09171662.