Buy more than* S$200* and get FREE SHIPPING

  • Digital Temperature Indicator Set Surface Sensor

Digital Temperature Indicator Set Surface Sensor TA410AB

4.33 (3)
Item.#
09171671
Mfr.#
TA410AB
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Input Terminal
Dedicated plug
Input
Type K
Allowable Temperature (degreeC)
Standard sensor / -50 - +200
Accessories
Extension for compensating cable (1m), surface sensors, storage case
Temperature Measurement Range
Body: -99.9 - +1200 deg C (resolution automatic switching) sensor: -50 - +200 deg C
Number of Channels
1
Weight (kg)
0.5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Performance inspection of water heater
3
From Japan
On 2016-08-13 13:47:06
I want a compatible sensor (waterproof) that can directly measure the temperature of water.
This review is about item#9171671.
work
5
From Japan
On 2016-05-17 08:58:09
Although I was searching from before, I was very happy to find it this time without placing it anywhere.
Used to measure surface temperature of equipment
5
From Japan
On 2014-06-17 18:00:40
It is easiest and easiest to use, so I use it from before.
This review is about item#09171671.