Buy more than* S$200* and get FREE SHIPPING

  • Bender Reverse Set
  • Bender Reverse Set
  • Bender Reverse Set

Bender Reverse Set TA512W

5.00 (1)
Item.#
09171696
Mfr.#
TA512W
Package Qty.
1PC
Ship pack of
1
559.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
Exclusive use for copper tubing coils
Bending Angle
90 °
Weight (kg)
4.6 (case included)
Set Contents
Body, shoe (3/8 ", 1/2", 5/8 ", 3/4", 7/8 "), guide, reverse adapter, steel case
Purpose
Bending annealed copper
Capability
3/8" to 7/8"(9.53 to 22.23mm)
Overall Length (mm)
320 (body)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2013-01-24 10:57:08
Unlike bending with bare hands it is very convenient to finish beautifully.
This review is about item#09171696.