Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mitsubishi Lamp L2
  • Mitsubishi Lamp L2
  • Mitsubishi Lamp L2

Mitsubishi Lamp L2 MF300L-J2/BU-PS

4.73 (11)
Item.#
09180473
Mfr.#
MF300L-J2/BU-PS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mean Color Rendring Rating (Ra)
70
Lamp Voltage (V)
130
Rated Lamp Power (W)
300
Rating Life (Hours)
12000
Correlated Color Temperature (K)
3800
Connector
E39
Type
Metal halide lamp
Lighting Direction
Vertical (upper cap) +/-15 degree downward lighting type
Type
Fluorescent type (Teflon film with)
Weight (g)
290
Lamp Current (A)
2.5
Total Luminous Flux (Lm)
28000
Overall Length L (mm)
290
Outside Diameter D (phi mm)
116
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ballast
300W mercury lamp general type, low starting current type
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Canopy ceiling lighting
5
From Japan
On 2017-11-30 20:13:50
I am satisfied that it is brighter than the mercury lamp so far. It is reasonable and saved more than ordering and exchanging with a trader.
This review is about item#5623791.
illumination
5
From Japan
On 2017-11-23 16:14:14
I am very satisfied with the value without any problem. We will also use it
This review is about item#8229392.
Working in the warehouse.
5
From Japan
On 2016-09-29 16:37:15
It is very bright and easy to work with. The price was also cheaper than the ones on the market.
This review is about item#5623791.
Warehouse ceiling lighting
4
From Japan
On 2016-09-07 15:33:51
The lighting on the ceiling of the warehouse was in trouble, but it was inexpensive and could be replaced.
This review is about item#5623791.
As ceiling lighting at the warehouse
5
From Japan
On 2016-06-21 15:14:20
I can use it without replacement by bulb burnout. If it is a little lower price, it will be saved ...
This review is about item#05623791.
Factory work light
4
From Japan
On 2016-04-19 18:30:52
I will be saved because it will be sent directly
This review is about item#05623791.
Factory lighting
5
From Japan
On 2015-12-15 18:11:43
It has been installed for over 1 year, but it's okay.
This review is about item#08229392.
hotel lobby
5
From Japan
On 2015-05-26 17:57:04
If you buy it at a nearby electric shop, the price will be about twice as much, so here is very cheap and very satisfied.
This review is about item#08229392.
Lighting in factory
5
From Japan
On 2014-01-16 17:08:10
I am doing continuous purchase, I use it without any problem. I am very saved from the price side, procurement side.
This review is about item#05623791.
I bought it for replacing the factory.
5
From Japan
On 2011-01-14 15:31:56
Even if it says anything, the low price is glad. It helps cost reduction.
This review is about item#05623791.