Buy more than* S$200* and get FREE SHIPPING

  • Dry Keeper Auto C Type, Auto Desiccator

Dry Keeper Auto C Type, Auto Desiccator C-3W

5.00 (1)
Item.#
09180692
Mfr.#
C-3W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
539.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Hygrometer with front door is used metal wind-up type. Some errors may be observed by shock, etc. So use it absolutely as a guide.
Usable inner Dimensions (Width x Depth x Height)(mm)
255x332x428
Power Cord (m)
About1m
Power (V)
AC100V 50/60Hz
Material
Polyvinyl chloride, ABS
Color (Body)
Transparency
TRUSCO Part Number
291-6975
Humidity Range (% RH)
30 to 40
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
312x390x617
Power Consumption (W)
9
Type
Medium humidity for
Accessories
Three patching lock type shelves
Color (Frame)
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Management of condenser microphones
5
From Japan
On 2015-10-30 17:45:20
It works very well and it works very well. Since it used the one of the former type, it is an additional purchase.
This review is about item#09180674.