Buy more than* S$200* and get FREE SHIPPING

  • Selection Rainsuit
  • Selection Rainsuit
  • Selection Rainsuit

Selection Rainsuit 3270

4.14 (7)
Item.#
09181094
Mfr.#
3270
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Total Length (cm)
113
Clothes Length (cm)
81
Inseam (cm)
75
Size
4L
Color
Purple
Knee Width (cm)
34
Hood Waist Width (cm)
35
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Rise (cm)
26
Appliable Chest Measurement (cm)
108 to 122
Sleeve Length (cm)
93
Adjustable Waist Circumference (cm)
102 to 126
Compatible Height (cm)
180 to 185
Cuff Width (cm)
35.5
Crutch Width (cm)
44
Hood High (cm)
36
Material
Surface: 100% nylon taffeta (PVC laminate) Lining: 100% polyester (mesh)