NoteBuy more than* S$200* and get FREE SHIPPING

  • torayvino CASSETTY, 203X

torayvino CASSETTY, 203X MK203X

Item.#
09181121
Mfr.#
MK203X
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Dynamic Water Pressure
70kPa (when available)
Water Purification Capability
[Remove substances] musty odor (2-MIB), soluble lead, total trihalomethanes, free residual chlorine, turbidity, pesticides (CAT), tetrachlorethylene, trichlorethylene, 1,1,1 - trichloroethane
Conformity Number
MKC.XJ (cartridge)
Body Weight (g)
457 (at full capacity)
Power
Coin-type lithium battery CR2032x1
Material
Polyacetal, ABS resin
Filtration Flow Rate
1.6L / minute
Functions
Window, digital signature (total clean water usage measurement), raw water straight shower, clean water shower, three stages fit grip looks safe
Replacement
(In the case of 10L use the 1st) 900L = 3 months
Material (Filter)
Activated carbon, hollow fiber membrane, ion exchangers
Outside Dimension (depth D x Width W x Height H) (mm)
149x93x112
Accessories
Cartridge MKC.XJ