Buy more than* S$200* and get FREE SHIPPING

  • torayvino CASSETTY, High Removal Type
  • torayvino CASSETTY, High Removal Type
  • torayvino CASSETTY, High Removal Type

torayvino CASSETTY, High Removal Type MKC.XJ

4.00 (1)
Item.#
09181286
Mfr.#
MKC.XJ
Package Qty.
1PC
Ship pack of
1
68.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filter Material Type
Activated carbon, hollow fiber membranes (polysulfone), ion exchangers
Replacement
(In the case of 10L use the 1st) 900L = 3 months
Material
ABS resin
Water Purification Capability
[Remove substances] musty odor (2-MIB), soluble lead, total trihalomethanes, free residual chlorine, turbidity, pesticides (CAT), tetrachlorethylene, trichlorethylene, 1,1,1 - trichloroethane
Type
Replacement cartridges
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attached to the water supply faucet
4
From Japan
On 2016-09-29 16:58:11
Was Mashi attached because it is the water supply from the apartment the water storage tank. Summer is no unpleasant smell.
This review is about item#9181286.