Buy more than* S$200* and get FREE SHIPPING

  • torayvino CASSETTY, Trihalomethane Removal Type
  • torayvino CASSETTY, Trihalomethane Removal Type
  • torayvino CASSETTY, Trihalomethane Removal Type

torayvino CASSETTY, Trihalomethane Removal Type MKC.T2J

5.00 (1)
Item.#
09181304
Mfr.#
MKC.T2J
Package Qty.
1Box(2PC)
Ship pack of
1
56.30 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Filter Material Type
Activated carbon, hollow fiber membrane (polysulfone)
Replacement
(In the case of 10L use the 1st) 600L = 2 months
Material
ABS resin
Water Purification Capability
[Remove substances] musty odor (2-MIB), total trihalomethanes, free residual chlorine, turbidity, pesticides (CAT), tetrachlorethylene, trichlorethylene
Type
Replacement cartridges
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use in drinking water
5
From Japan
On 2015-10-04 16:55:38
it's delicious
This review is about item#09181304.