Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • torayvino CASSETTY, Chlorine and Mud Removal Type
  • torayvino CASSETTY, Chlorine and Mud Removal Type
  • torayvino CASSETTY, Chlorine and Mud Removal Type

torayvino CASSETTY, Chlorine and Mud Removal Type MKC.2J

2.00 (2)
Item.#
09181313
Mfr.#
MKC.2J
Package Qty.
1Box(2PC)
Ship pack of
1
56.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filter Material Type
Activated carbon, hollow fiber membrane (polysulfone)
Type
Replacement cartridges
Storage Environment
If left environment strong smell the cartridge into the [Note] before use, water purification performance will be lost would adsorb the odor. Please Never open the seal of the bag until you are ready to install water purifier.
Compatible Models
(MK3), Kasetti basin-kun (MK.2, MK2J), Kasetti Tri Kasetti (MK5) Kasetti push (MK6, MK6J) Kasetti Hi (high) (MK7H, MK7TJ), Kasetti touch ( (MK202J, MK202NTJ MK8, MK8J, MK8TJ) Kasetti digital display), Kasetti 203X (MK203X)
Water Purification Capability
Free residual chlorine, turbidity
Material
ABS resin
Replacement
(In the case of 10L use the 1st) 1500L = 5 months
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Purification of tap water
3
From Japan
On 2016-07-08 17:49:00
I do not know the efficacy, but I expect it.
This review is about item#09181313.
Purified water
1
From Japan
On 2008-04-10 15:11:55
It is sold at 3480 yen at Home Center Kohnan. Lack of research.
This review is about item#09181313.