Buy more than* S$200* and get FREE SHIPPING

  • torayvino CASSETTY, Chlorine and Mud Removal Type
  • torayvino CASSETTY, Chlorine and Mud Removal Type
  • torayvino CASSETTY, Chlorine and Mud Removal Type

torayvino CASSETTY, Chlorine and Mud Removal Type MKC.J

Item.#
09181322
Mfr.#
MKC.J
Package Qty.
1PC
Ship pack of
1
32.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filter Material Type
Activated carbon, hollow fiber membrane (polysulfone)
Type
Replacement cartridges
Storage Environment
[Note] When you leave the cartridge to the smell of strong environment before use, water purification performance will adsorb the smell is lost. Please do not open the sealed bag in absolute until just before attaching to the water purifier.
Water Purification Capability
Free residual chlorine, turbidity
Material
ABS resin
Replacement
1500L = 5 months (in the case of the 1st 10L use)
Customer Reviews
Review Rating:
Customer Reviews
The reviews are automatic translation.
Purification of tap water
3
From Japan
On 2016-07-08 17:49:00
I do not know the efficacy, but I expect it.
This review is about item#09181313.
Purified water
1
From Japan
On 2008-04-10 15:11:55
It is sold at 3480 yen at Home Center Kohnan. Lack of research.
This review is about item#09181313.