Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air Compressors

Air Compressors AM02-04N

2.88 (8)
Item.#
09181392
Mfr.#
AM02-04N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Electric Motor Power (kW)
0.15
Tank Capacity (L)
4
Specification
Reciprocating piston
Dry Weight (kg)
8
Revolution (min-1[r.p.m])
3800
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 2.88
8 Customer Reviews
The reviews are automatic translation.
Cleaning machine
3
From Japan
On 2013-11-13 13:25:01
Compressor of affordable size is required, I bought because it was the range of prices can also be convinced.
This review is about item#09181392.
For sandblasting
2
From Japan
On 2013-09-09 18:44:35
At the time of purchase, it should have been checked once performance and the like was used capacity shortage in the still work. If the blasting to about a cup seems to somehow use.
This review is about item#09181392.
Air blow
1
From Japan
On 2013-03-20 16:51:00
0.5MPS use I thought about 10 seconds to blow can We're sorry, or expansion of the tank? ? ?
This review is about item#09181392.
Casing interior and printed circuit board cleaning of electronic equipment, used for drying after washing.
4
From Japan
On 2012-08-09 10:19:59
Oil-less and have been expressed, but what should I do daily maintenance? How the frequency of drainage work Is prospect? Or the addition of oil is really unnecessary?
This review is about item#09181392.
It does not have to buy yet
3
From Japan
On 2011-11-28 05:09:30
Can you use the air tools such as air nail gun? Of course, should you use in a low-pressure type of air tool rather than the high-pressure air tool, such as a high-pressure type of nailing machine is?
This review is about item#09181392.
For paint in the airbrush
1
From Japan
On 2011-08-25 00:00:34
Bought 10 days, total operation time was Mai will break in a few tens of minutes. Air leakage and result from poor intake side of the check valve from the beginning, and then will start frequently is a condition that fell 10 days in a state that does not move at all. It will initial bad but is cumbersome packing because even large and heavy to be returned to a troubled state.
This review is about item#09181392.
When to change the wheel of the car, we use the air check.
5
From Japan
On 2011-06-17 13:03:06
Since the mini that lightly, it is very easy to use. Sound I think that it is a quiet person.
This review is about item#09181392.
I use to clean the mainly model machine tools and precision equipment.
4
From Japan
On 2008-02-23 12:09:37
So frequently ON / OFF of the compressor in the paint in the air brush does not occur, but it occurs ON / OFF of frequently compressor because the tank capacity in air dust work of squeezing the air volume (0.2MPs below) is small. Because the sound is the percentage a big sound vibration sound echoing the bass, the indoor use of wooden houses and apartments, there is a possibility and take junk downstairs and not to catch, such as sound-absorbing material beneath. Weep uses them in purchased separately because it is mandatory. It is recommended because there is pressure that can be used without problems in just airbrush. The 1 / 72,1 / 48,1 / 35, / 24, and the like scale model of it can be used without stress. There is also a surface that is not suitable for large-scale model in relation to the tank capacity, but I think in cost performance is good.
This review is about item#09181392.