Buy more than* S$200* and get FREE SHIPPING

  • Shank Grind Stone Flat

Shank Grind Stone Flat 4x10x3x30

4.22 (23)
Item.#
09181584
Mfr.#
4x10x3x30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
50,000-65,000
Material
WA (red)
Shaft Length (mm)
30
Grain Size
80
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Shape
Flat (cylindrical)
Outer Diameter (mm)
4
Thickness (mm)
10
Shaft Diameter (phi mm)
3
Customer Reviews
5 star 13
4 star 6
3 star 2
2 star 0
1 star 2
Review Rating: 4.22
23 Customer Reviews
The reviews are automatic translation.
Used for accessory processing
5
From Japan
On 2017-12-13 08:44:40
The price is cheap, reasonable, durable and easy to use!
This review is about item#09181575.
Detailed polishing operation
5
From Japan
On 2017-11-26 19:36:41
You can use it even in a narrow place. There are various ways to use depending on the ingenuity
This review is about item#9181575.
Dressing of chain saw
3
From Japan
On 2017-03-18 00:10:11
You can dress more efficiently (faster) than dressing with file.
This review is about item#09181575.
Machine maintenance
5
From Japan
On 2016-10-03 16:45:43
I did not expect so much because the price was cheap, but I'm very happy with a finish beyond expectation.
This review is about item#9181575.
For rust removal of machine
4
From Japan
On 2016-07-25 17:52:38
It would be better if we could push it harder and it would be quicker to lose a longer lifetime
This review is about item#09181636.
Chamfer with rutter
4
From Japan
On 2016-03-10 15:48:45
No problem.
This review is about item#09181575.
Sharpening the knife
5
From Japan
On 2015-10-23 18:50:21
It attaches to the flexible shaft and is sharpening the gut hook. It is lighter than a bar file
This review is about item#09181575.
Shaving of iron and resin
1
From Japan
On 2015-09-17 10:46:52
Blur is terrible. It was more severe when replacement items arrived. Since the Monotaro brand is an imported item, the exchange is meaningless as it can not be sent to the inspected item. It seems that there is no inspection equipment, personnel and place in the monoterror. Just by turning with a drill can understand the blur, but it seems that it can not do such an easy thing. It seems that only visual confirmation is done. Because the resin does not melt at low rotation, it is not good to be shaken blur. Iron also bounces off with noise because it uses noise at low rotation speed. Even if it was corrected with a diamond brick, it was about half the blur. Therefore, I think that it can be used if it is limited to high rotation which does not care about noise by rough cutting without asking for accuracy. Although it is cheap, due to diamond correction and exchanges with Monotaro and exchanges of returned items, personnel expenses more than 20 times as high as those of Norin stone are lost, resulting in a massive loss overall. This is a cheap buy lost.
This review is about item#09181654.
Mold finishing
3
From Japan
On 2015-05-29 21:45:49
Chipping often (chipping)
This review is about item#09181611.
Used in a ruther
5
From Japan
On 2015-03-12 12:51:59
It is cheap and good.
This review is about item#09181584.