The reviews are automatic translation.
Grinding deburring etc.
From Japan
On 2018-04-05 06:30:17
I'm using it for polishing and deburring I always bought it at a local shop, but I tried purchasing the original thing of Monotarou this time.
Perhaps the granularity is different, but the reduction is early
Since it is not a work we frequently use, it is good because it is a cheap expendable item.
Tube polishing at puncture repair
From Japan
On 2018-03-29 16:32:13
Cost performance The best product "roughness" "construction" is satisfied.
Deburring
From Japan
On 2018-03-27 18:50:26
Used for deburring of stainless steel. It is hard and surprisingly good. Considering the price enough passed. Grinding power is moderate.
Used for accessory processing
From Japan
On 2017-12-13 08:44:40
The price is cheap, reasonable, durable and easy to use!
Detailed polishing operation
From Japan
On 2017-11-26 19:36:41
You can use it even in a narrow place. There are various ways to use depending on the ingenuity
Dressing of chain saw
From Japan
On 2017-03-18 00:10:11
You can dress more efficiently (faster) than dressing with file.
Machine maintenance
From Japan
On 2016-10-03 16:45:43
I did not expect so much because the price was cheap, but I'm very happy with a finish beyond expectation.
For rust removal of machine
From Japan
On 2016-07-25 17:52:38
It would be better if we could push it harder and it would be quicker to lose a longer lifetime
Chamfer with rutter
From Japan
On 2016-03-10 15:48:45
No problem.
Sharpening the knife
From Japan
On 2015-10-23 18:50:21
It attaches to the flexible shaft and is sharpening the gut hook. It is lighter than a bar file