Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Grind Stone Flat

Shank Grind Stone Flat 6*13*3*30

4.26 (27)
Item.#
09181611
Mfr.#
6*13*3*30
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
50,000-65,000
Material
WA (red)
Shaft Length (mm)
30
Grain Size
60
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc., Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Shape
Flat (cylindrical)
Outer Diameter (mm)
6
Thickness (mm)
13
Shaft Diameter (phi mm)
3
Customer Reviews
5 star 15
4 star 8
3 star 2
2 star 0
1 star 2
Review Rating: 4.26
27 Customer Reviews
The reviews are automatic translation.
For simple polishing of metal etc.
4
From Japan
On 2018-06-20 14:37:36
it is normal. Just being inexpensive, it is good to be able to purchase single items with abundant size etc. (There are not too much in the home center, because there are many sets in the tool store etc, because the single item is small and high)
This review is about item#9181575.
Grinding deburring etc.
5
From Japan
On 2018-04-05 06:30:17
I'm using it for polishing and deburring I always bought it at a local shop, but I tried purchasing the original thing of Monotarou this time. Perhaps the granularity is different, but the reduction is early Since it is not a work we frequently use, it is good because it is a cheap expendable item.
This review is about item#09181663.
Tube polishing at puncture repair
5
From Japan
On 2018-03-29 16:32:13
Cost performance The best product "roughness" "construction" is satisfied.
This review is about item#9181636.
Deburring
4
From Japan
On 2018-03-27 18:50:26
Used for deburring of stainless steel. It is hard and surprisingly good. Considering the price enough passed. Grinding power is moderate.
This review is about item#9181654.
Used for accessory processing
5
From Japan
On 2017-12-13 08:44:40
The price is cheap, reasonable, durable and easy to use!
This review is about item#09181575.
Detailed polishing operation
5
From Japan
On 2017-11-26 19:36:41
You can use it even in a narrow place. There are various ways to use depending on the ingenuity
This review is about item#9181575.
Dressing of chain saw
3
From Japan
On 2017-03-18 00:10:11
You can dress more efficiently (faster) than dressing with file.
This review is about item#09181575.
Machine maintenance
5
From Japan
On 2016-10-03 16:45:43
I did not expect so much because the price was cheap, but I'm very happy with a finish beyond expectation.
This review is about item#9181575.
For rust removal of machine
4
From Japan
On 2016-07-25 17:52:38
It would be better if we could push it harder and it would be quicker to lose a longer lifetime
This review is about item#09181636.
Chamfer with rutter
4
From Japan
On 2016-03-10 15:48:45
No problem.
This review is about item#09181575.