Buy more than* S$200* and get FREE SHIPPING

  • PP Broom
  • PP Broom
  • PP Broom

PP Broom -

3.25 (77)
Item.#
09182047
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For sweeping concrete and asphalt. For wiping off oil dirt and puddle, For sweeping concrete and asphalt. For wiping off oil dirt and puddle
Material (Brush Part)
Polypropylene
Length (mm)
1400
Caution
Product is a connection type, please assemble when using it.
Brush Width (mm)
300
Material (Handle Part)
STEEL , ABS
Type
Main body
Customer Reviews
5 star 23
4 star 17
3 star 9
2 star 12
1 star 16
Review Rating: 3.25
77 Customer Reviews
The reviews are automatic translation.
Shared area cleaning
4
From Japan
On 2017-12-18 23:55:54
Because the handle is a fitting type, I had a bit of anxiety, but there was no problem at all.
This review is about item#9182047.
Cleaning around the outside (mainly fallen leaves).
5
From Japan
On 2017-11-21 14:34:57
Since the handle is a joint type, it is stored compactly.
This review is about item#9182047.
Civil engineering work
5
From Japan
On 2017-11-04 15:18:18
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#9182047.
House garden cleaning
5
From Japan
On 2017-10-23 19:36:28
The handle is long and easy to use. It is easy to use for collecting garbage (fallen leaves etc.).
This review is about item#9182047.
Cleaning the warehouse
5
From Japan
On 2017-09-19 06:13:29
It is easy to sweep with just good hardness to clean the concrete floor. It is useful.
This review is about item#09182047.
Laboratory cleaning
5
From Japan
On 2017-08-24 14:29:37
The hardness of the tip of the hair is also sufficiently tight, easy to clean. I am satisfied.
This review is about item#9182047.
Remote site cleaning
4
From Japan
On 2017-08-19 10:23:52
Because it is an assembly formula, long handle can be carried without jumping out of the paper bag, so it is very handy.
This review is about item#9182047.
Cleaning of parking lot etc
3
From Japan
On 2017-07-11 17:06:53
For replacement, it is smaller than usual, and I think that it is the right choice when thinking about strength.
This review is about item#9182056.
Cleaning the factory
1
From Japan
On 2017-04-26 18:02:17
As everyone posted, the handle and head? The part was on the second day on the black resin between. Because it was cheap, I bought 3 pieces, but they were all the same. I will not buy it again.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:06:16
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#9182047.