Buy more than* S$200* and get FREE SHIPPING

  • PP Broom

PP Broom -

3.18 (61)
Item.#
09182056
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For sweeping concrete and asphalt. For wiping off oil dirt and puddle, For sweeping concrete and asphalt. For wiping off oil dirt and puddle
Material (Brush Part)
Polypropylene
Brush Width (mm)
300
Type
Spair
Customer Reviews
5 star 17
4 star 13
3 star 7
2 star 12
1 star 12
Review Rating: 3.18
61 Customer Reviews
The reviews are automatic translation.
Floor cleaning
3
From Japan
On 2017-01-19 13:52:55
Although the tip are trimmed to the horizontal, I think easy to use if you sweep the place narrow corner and width and are a little skewed.
This review is about item#9182047.
Entrance sweeping
2
From Japan
On 2017-01-07 18:41:53
Is also written other people, but it is frustrating to come loose handle while you are using also intends was tightened. The price is at any rate a little more hip and hope things strongly rugged type.
This review is about item#9182047.
During cleaning
4
From Japan
On 2017-01-06 17:58:35
And can be housed in a compact because the part of the handle also has become the assembly type, it will be saved because the cheaper the replacement of part of the ear.
This review is about item#9182047.
cleaning
1
From Japan
On 2017-01-03 13:50:18
Immediately, it does not become useless cracked root plastic part of. This product, would be no good to sell.
This review is about item#9182047.
cleaning
5
From Japan
On 2016-12-03 10:51:23
This is nice, is cheap. This is useful, we are firm. Split surprisingly firm and assemble I thought I useless kana because assembled in, moreover broom destination also firm, will buy again.
This review is about item#9182047.
Cleaning of the site
5
From Japan
On 2016-10-24 16:14:40
Since part sweeping is solid, easy to use and difficult to pull out.
This review is about item#9182047.
Electric wiring
3
From Japan
On 2016-07-29 18:33:37
You will be saved at the time of minority purchase of consumables.
This review is about item#09182047.
Outdoor cleaning
2
From Japan
On 2016-07-29 10:01:02
Pattern I also do is also the hair of strength, but the plastic of the connecting portion is weak, we use reinforced tape would have been cracked and wearing a heavy garbage. Because it easy to wear a broom, I'm sorry.
This review is about item#09182047.
In the workplace of sweeping
4
From Japan
On 2016-07-27 21:16:24
I think that it is a normal choice. . . .
This review is about item#09182047.
Mansion in cleaning
4
From Japan
On 2016-07-17 10:38:54
Purchase long is wanted of the handle. Just well have been satisfied.
This review is about item#09182047.