Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter NO-238

4.35 (184)
Item.#
09182065
Mfr.#
NO-238
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
77
Type
Paper type
Height (mm)
101
Third-Party Reference Number (TACTI)
V9111-3002
Part No.
15209-2W200
Third-Party Reference Number (Roadpartner)
1P22-14-302
Third-Party Reference Number (UNION)
O-204
Third-Party Reference Number (MICRO)
O-3158
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Third-Party Reference Number (PMC)
PO-2515
Third-Party Reference Number (NITTO)
4NC-111
Third-Party Reference Number (TOYO)
TO-2074
Inner Diameter (mm)
23
Our Reference Number (MonotaRO)
37569497 [-]
Compatible Model
Caravan
Manufactutrer
Nissan
Main Conforming Genuine Product Number
5-86122881-0 AY110-NS002
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 125
4 star 24
3 star 20
2 star 4
1 star 11
Review Rating: 4.35
184 Customer Reviews
The reviews are automatic translation.
Oil change
1
From Japan
On 2018-02-17 18:54:47
Even if it is attached according to the explanatory sentence the oil slightly leaked Even if it tightens even a little by little Unchanged Removing and checking After confirming that there was no scratch, spot welding of the main body under the packing was partially caught Leaked from here Perhaps I might have purchased it again but this time I will check it well and return it if there is a problem!
This review is about item#35344705.
During oil change
5
From Japan
On 2018-02-06 19:07:44
I always use it, but I am purchasing it because it is cheap and has very good performance.
This review is about item#9539564.
Used for replacement
5
From Japan
On 2018-01-04 14:43:37
Products are particularly problem free, I use it with confidence. I want to use it next time.
This review is about item#35344705.
Car Maintenance
5
From Japan
On 2017-12-26 15:52:23
Although I am using it many times, I think that it is excellent in cost performance. As for the oil filter, I own two or more cars, but I use all here.
This review is about item#9911002.
Maintenance of automobiles
5
From Japan
On 2017-12-09 08:44:40
I think that it is a good filter. There is no problem at all in use.
This review is about item#09539564.
When car maintenance
5
From Japan
On 2017-10-17 20:21:19
It is saved because I want to make it cheaper to exchange regularly.
This review is about item#9910862.
Used for regular replacement of company-owned cars
5
From Japan
On 2017-10-11 09:18:57
Although I have used it for the same vehicle for about 4 years, I think that there is no problem in terms of quality, since there are no troubles which seem to be caused by filters
This review is about item#5285594.
As elements and
4
From Japan
On 2017-10-06 08:20:04
I use it because the number of folds of the filter is larger than genuine as an element of a car.
This review is about item#09539564.
Engine Maintenance of a Car
4
From Japan
On 2017-09-25 16:01:47
It is inexpensive and very good. I'd like to write, but it is usual as usual
This review is about item#9539564.
Exchange maintenance
5
From Japan
On 2017-09-23 12:08:38
I arrived immediately without problems, I am satisfied that I can use it without any inferior to genuine products.
This review is about item#5821392.