Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pro Hunter Geniuses Pliers Case
  • Pro Hunter Geniuses Pliers Case
  • Pro Hunter Geniuses Pliers Case

Pro Hunter Geniuses Pliers Case PRP-122

Item.#
09182223
Mfr.#
PRP-122
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Tools not included
Compatible Belt Width (mm)
50
Specification
5 piece insert
Dimensions (Height H x Width W x Depth D) (mm)
250x140x70
Material
Protex new material (foamed polyethylene sheets + special nylon woven fabric)