Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbon-Dioxide-Gas Regulator, Built In Heater Type

Carbon-Dioxide-Gas Regulator, Built In Heater Type R-8 heater built-in type

5.00 (5)
Item.#
09182467
Mfr.#
R-8 heater built-in type
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This adjustment tool cannot be used for a siphon type cylinder.
Standard Flow Rate
25NL/min
Power
100V/190W
Connection Diameter
INLET SIDE:W22-14 ridges - bag nut OUTLET SIDE: HOSE NIPPLE phi 8
Secondary Side Pressure (MPa)
- 0.5
Dimensions (Width W x Height H) (mm)
170x180
Weight (kg)
2.3
Accessories
The conversion adapter for DAIHEN welding
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Semiautomatic welding
5
From Japan
On 2016-04-25 08:26:16
Purchase to change to nine months, but we have used without problems. Although that was last used was clogged overhaul inside meter inhale become tattered is the packing of the mounting hole This product is can be used without such a thing. Is the best if you initially put the preliminary of the two or three packing if possible.
This review is about item#09182467.
Renewal work of the carbon dioxide gas neutralizer. I switched from other products in the product.
5
From Japan
On 2014-07-16 14:29:00
Compared to other products, and that the price is cheap, we were able replaced without any problems in almost together with the current product (other companies) also dimensionally.
This review is about item#09182467.
Use of semi-automatic welding machine
5
From Japan
On 2014-02-21 03:32:29
Unfortunately you can not answer for the current conditions of use are not aligned. When I was in fact hand thing is I think that certainly. Things aside quickly polite response and service spirit of Mr. Monotarou am very satisfied.
This review is about item#09182467.
Ar: 80% CO2: You are using the MIG welding with 20% of the gas mixture.
5
From Japan
On 2013-01-24 13:07:22
Relatively inexpensive performance is sufficient satisfactory level. Flow rate of the gas with a heater is also stable.
This review is about item#09182467.
Welding operation
5
From Japan
On 2011-10-01 14:18:02
It was usable without problem. Might slightly, but ... ball in the float, such as unstable.
This review is about item#09182467.