Buy more than* S$200* and get FREE SHIPPING

  • Acetylene Adjustment for Reverse Fire Prevention On-Insert

Acetylene Adjustment for Reverse Fire Prevention On-Insert SG-4

4.50 (4)
Item.#
09182476
Mfr.#
SG-4
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The fire was extinguished in use with spray jets, also make plosive sound. Called this phenomenon "backfire" and burning continued in some cases in blowing pipe causes burn injuries and breakage of pipes. Moreover, if blazes reach hose and cylinder, it ca
Standard Flow Rate
6 NM3/h
Dimensions (Width W x Height H) (mm)
275x260
Shape
Entrance: free sliding Outlet side: M16 x P1.5 left-hand thread (includes phi9 hose for acetylene )
Secondary Side Pressure (MPa)
0.01 - 0.1
Valve-Inlet Pressure (MPa)
- 1.55
Weight (kg)
1.9
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Adjustment of acetylene.
5
From Japan
On 2016-02-12 10:30:33
It is safe because it has backfire prevention.
This review is about item#09182476.
Use for wall and ceiling mounting, metal fittings processing
5
From Japan
On 2014-08-22 20:52:28
very good
This review is about item#09182476.
Automobile demolition work
5
From Japan
On 2013-08-01 14:46:06
I think that it is good to be refreshing looking because it has built-in flashback.
This review is about item#09182476.
Gas welding operation
3
From Japan
On 2008-04-08 10:14:42
I am worried if it breaks down because it is an internal formula.
This review is about item#09182476.