Buy more than* S$200* and get FREE SHIPPING

  • PVC Rubber Boots

PVC Rubber Boots OS-30

by Osin
5.00 (5)
Item.#
09182521
Mfr.#
OS-30
Package Qty.
1Pair
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Sole)
EVA (vinyl acetate), EVA (vinyl acetate)
Length (cm)
30.0(25.5cm), 30.0(25.5cm), 30.0(25.5cm)
Application
Kitchen, etc, Kitchen, etc.
Purpose
Kitchen, etc., Kitchen, etc., Kitchen, etc., Kitchen, etc., Kitchen, etc., Kitchen, etc., Kitchen, etc., Kitchen, etc.
Standard Weight (g/1 leg)
521(26.0cm), 521(26.0cm), 521(26.0cm)
Material (Skin)
PVC (polyvinyl chloride), PVC (Poly Vinyl Chloride)
Color
White, White
Size (cm)
24.5, 24.5, 24.5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2016-07-09 09:25:43
It's tough, my feet get tired and my legs are hard to steak.
This review is about item#09182521.
By indoor meat processing
5
From Japan
On 2016-03-15 11:14:52
Although it used it long ago, it is difficult to obtain from the trading supplier, it takes a considerable time to deliver even after ordering, knowing that you can purchase it with Monotarou where you were in trouble, hard work I am saved. For long-term use, this boots is essential.
This review is about item#09182564.
Food Processing
5
From Japan
On 2015-08-17 09:31:47
This boots I'm trying since ages. It was awfully saved because it was hard to find in others and it was hard to get it. It will be more helpful if the price goes down a little more.
This review is about item#09182521.
Working in the factory
5
From Japan
On 2013-06-28 20:56:39
The price is higher than ordinary white boots, but it is very nice not to slip inside a factory using water.
This review is about item#09182573.
Cleaning of food transportation tank
5
From Japan
On 2013-02-06 09:09:24
For continued use products, no particular. I would like to try if there are similar products.
This review is about item#09182537.