Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Recycled Resin Pallet
  • Recycled Resin Pallet
  • Recycled Resin Pallet

Recycled Resin Pallet Eh-1210-4

4.43 (14)
Item.#
09182862
Mfr.#
Eh-1210-4
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For shipping, for one-way
Weight (kg)
20
Material
PP60%,PE40%
Proportion Dynamic Load (kg)
1000
Dimension (mm)
1200x1000xH150
Customer Reviews
5 star 8
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Temporary placement of luggage
2
From Japan
On 2014-06-04 09:07:31
Fragile
This review is about item#06879345.
Export pallet
5
From Japan
On 2014-05-15 13:06:52
I am using it because it is inexpensive with shipping costs for a small number of irregular exports. Both quality and delivery are satisfactory.
This review is about item#06879345.
Packing for export
4
From Japan
On 2014-05-01 13:34:39
If it is a bit cheaper it is better, but because it is made of resin, it is appreciated that you can export without fumigation treatment.
This review is about item#06879345.
Place the processed product with partial assembly
5
From Japan
On 2014-03-11 15:06:22
It can be used without problems.
This review is about item#06879345.
Used to put the container in the warehouse
5
From Japan
On 2014-01-14 12:02:52
I think that there is no need for improvement in particular.
This review is about item#06879345.
Package pickup
5
From Japan
On 2014-01-13 17:01:56
It is inexpensive and suitable for picking up luggage and collecting it.
This review is about item#06879345.
Use it again
5
From Japan
On 2013-12-05 14:52:37
It is over the price.
This review is about item#06879345.
Organize and store inventory items
5
From Japan
On 2013-10-04 13:13:15
I am satisfied with the quality and price of the product.
This review is about item#06879345.
Material placement stand at warehouse
4
From Japan
On 2013-09-05 13:25:13
I put the wire wounds in layers but it is durable and good.
This review is about item#09182862.
Transport of work in progress
4
From Japan
On 2013-09-05 09:38:22
The price is affordable, it is delivered immediately after ordering and it is conveniently used. We plan to purchase about 15 additional sheets.
This review is about item#06879345.