Buy more than* S$200* and get FREE SHIPPING

  • Digital Hand Tacho Meter

Digital Hand Tacho Meter HT-3200

5.00 (1)
Item.#
09182905
Mfr.#
HT-3200
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Memory Function
The measured result 10 data will be recorded in the non-volatility memory (Even if you turn the power off, it will still save the recorded value)
Measurement Accuracy (r/min)
Low range: 0.5-1249.9 +/- 0.1, 1250.0-2000.0 +/- 0.2 High range: 5-10,000 +/- 1
Over-range Display
"OVER" character representation (displays when measured value exceeds 2000.0 r/min (Lo) and 10000 r/min (Hi))
Measuring Unit
Low range: 0.1 r/min High range: 5 - 10000 r/min
Display Digit
5-Digit
Power
AAA -- dry-cell x(1.5V) 3 piece and continuous use time About 20 hours
Operating Temperature Range (deg C)
0 - +40
Measuring Range
Low range: 0.5 - 2000.0 r/min High range: 5 - 10000 r/min
Data Hold
Within 30 seconds after measuring, the final measuring value will be held and after 30 seconds passes it will automatically turn off
AS ONE Part Number
1-1024-01
Storage Temperature Range (degree c)
-10 - +55
Measurement Indication Time
Second automatic repeat (but 1r/min Low range and High range 10r/min, is 2 seconds)
Display Type
7 segment LCD
Outside Dimension (mm)
172x38.5x63
Weight (g)
About 160 (battery included)
Accessories
KS-300 rotating shafts x 2 KS-200 rotating speed ring x 1 Just type 4 batteries x 3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for measuring conveyor speed locally
5
From Japan
On 2014-08-10 19:37:24
Easy to use as it is compact and easy to hold.
This review is about item#09182905.